Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 6", PTFE

  • Mfr # 9301-6

  • Zoro # G416307790


product price: $2,494.99
/ea
Free Shipping & Returns

Key Features

Body Material
Carbon Steel
Standards
FC170-2, ISO 5211, NACE MR0175
Liner Material
RPFTE
Handle Type
Lever
Disc Material
CF8M Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9301-6
Zoro #
G416307790
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Valve Size
6 in
Handle Length
11.81 in

Details

Item
Butterfly Valve
Body Material
Carbon Steel
Standards
FC170-2, ISO 5211, NACE MR0175
Liner Material
RPFTE
Handle Type
Lever
Disc Material
CF8M Stainless Steel
Seal Material
PTFE
Connection Type
Lug
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
NSF Certifications for Food and Drinking Water
Not Rated
Includes Disc Position Indicator
Disc Position Indicator Included
Stem Material
316 Stainless Steel
Valve Series
9301
Operating Temperature - Maximum
446 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Manufacturer Warranty
1 yr
Number of Flange Bolt Holes
8
Maximum Pressure - Steam
150 psi
Vacuum Service Rating
29 in Hg
3-A Standard Compliance
Not Rated
Handle - Locking
Locking
ANSI Flange Class
Class 300
Average Surface Roughness (Ra)
1.2 micron
Coefficient of Volume (Cv)
1,010
Number of Stop Positions
10
Disc Alignment
Double-Offset
Maximum Pressure - Operating
720 psi

Description

Butterfly Valve, Body Material Carbon Steel, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Lever, Standards FC170-2, ISO 5211, NACE MR0175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.