Zoro Homepage

Butterfly Valve, 6", PTFE

  • Mfr # G9100-6

  • Zoro # G116307847


product price: $1,595.99
/ea
Free Shipping & Returns

Key Features

Seal Material
PTFE
Standards
FC170-2, ISO 5211, NACE MR0175
Liner Material
RPFTE
Disc Material
CF8M Stainless Steel
Handle Type
Bare Stem Gear Operated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G9100-6
Zoro #
G116307847
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
6 in
Handle Length
11.81 in

Description

Butterfly Valve, Body Material Carbon Steel, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Bare Stem Gear Operated, Standards FC170-2, ISO 5211, NACE MR0175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.