Shop USA INDUSTRIALS
See all product information
Create Account
Cam and Groove Fitting, Aluminum, D, 3/4" Coupler x 3/4" Female NPT
- Mfr # BULK-CGF-123
- Zoro # G4439208
product price:Â
$
13.99
/ea
Key Features
Coupling Type
Type D
Gasket Material
Buna-N
Basic Pipe Fitting Material
Metal
Max. Working Pressure @ 70 F
150 psi
Socket Inside Diameter
1-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-123
- Zoro #
- G4439208
- UPC #
- 193005353674
- Country of Origin
- China
Dimensions
- Socket Inside Diameter
- 1-1/4"
- Coupling Size
- 3/4"
- Socket"side Diameter
- 1-1/4"
- Pipe Size - Pipe Fitting
- 3/4"
Details
- Item
- Cam and Groove Fitting - Aluminum - D -
- Coupling Type
- Type D
- Gasket Material
- Buna-N
- Basic Pipe Fitting Material
- Metal
- Max. Working Pressure @ 70 F
- 150 psi
- Fitting Connection Type
- Female Coupler x FNPT
- Pipe Fitting Material
- Aluminum
Description
Cam and Groove Fitting - Aluminum - D -
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.