Shop BONOMI
See all product information
Create Account
Deadman, 3-Way L port, Brass, Ball Valve
- Mfr # 365NSRL-1
- Zoro # G7540270
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Chrome Plated Brass
Body Style
3-Way
Valve Structure
Standard Port
Pipe Size
1 in
Connection Type
FNPT x FNPT x FNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 365NSRL-1
- Zoro #
- G7540270
- UPC #
- -
- Country of Origin
- Italy
- Ball Material
- Chrome Plated Brass
- Body Style
- 3-Way
- Valve Structure
- Standard Port
- Connection Type
- FNPT x FNPT x FNPT
- Item
- Deadman,3-Way L port,Brass,Ball Valve
- Ball Valve Product Group
- Manual
- Handle Type
- PVC Grip With Extended 304 Stainless Steel Handle
- Body Material
- Brass
- Stem Type
- Blowout Proof
- Max. Pressure
- 400 PSI WOG, 100 PSI WSP
- Stem Material
- PTFE
- Temp. Range
- -4 Degree F to 366 Degree F
- Seat Material
- PTFE
Dimensions
- Pipe Size
- 1 in
Description
Deadman,3-Way L port,Brass,Ball Valve
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.