Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Actuated, CS Butterfly Valve, 3"

  • Mfr # ME8101-003-3

  • Zoro # G7555908


product price: $1,119.99
/ea
Free Shipping & Returns

Key Features

Body Material
Carbon Steel
Voltage
100 to 240V AC
Liner Material
RPTFE
Disc Material
Stainless Steel
Standards
CSA/UL, ISO 5211
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME8101-003-3
Zoro #
G7555908
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
3 in
Lug Diameter
3 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Carbon Steel
Voltage
100 to 240V AC
Liner Material
RPTFE
Disc Material
Stainless Steel
Standards
CSA/UL, ISO 5211
Seal Material
FKM
Maximum Pressure - Steam
150 psi
IP Rating
IP67
Fail Safe Position
Fail Closed
Operating Temperature - Minimum
-20 Degrees F
Number of Flange Bolt Holes
4
Disc Alignment
Double-Offset
Maximum Pressure - Operating
285 psi
Operating Temperature - Maximum
475 Degrees F
Actuator Ambient Temperature - Maximum
131 Degrees F
Stem Material
17-4PH Stainless Steel
Vacuum Service Rating
Not Rated
Valve Deactivated State
Normally Closed (NC)
Actuator Duty Cycle
75 %
3-A Standard Compliance
Not Rated
Actuator Enclosure Material
Aluminum
Valve Series
ME8101
Actuator Electrical Entry
1/2 in Conduit
Actuator Input Control Signal
Manual
Connection Type
Lug
NEMA Enclosure Rating
4
Actuator Ambient Temperature - Minimum
-4 Degrees F
For Media
Gas, Oil, Steam, Water
ANSI Flange Class
Class 150
Actuator Features
Heater, Auxiliary Limit Switch, Torque Limiter

Description

Electrically Actuated Butterfly Valve, Body Material Carbon Steel, Voltage 100 to 240V AC, Standards CSA/UL, ISO 5211

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.