Electric Actuated, CS Flanged, Ball Valve, Pipe Size: 1-1/2"
Mfr # M8E766001-003-11/2
Zoro # G7560449
product price: $925.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Carbon Steel
Body Style
2-Way
Valve Structure
Full Port
Pipe Size
1-1/2 in
Connection Type
Flanged x Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M8E766001-003-11/2
Zoro #
G7560449
UPC #
-
Country of Origin
Italy
Dimensions
Pipe Size
1-1/2 in
Details
Ball Material
Carbon Steel
Body Style
2-Way
Valve Structure
Full Port
Connection Type
Flanged x Flanged
Item
Electric Actuated,CS Flanged,Ball Valve
Body Material
Carbon Steel
Max. Pressure
150 PSI
Handle Type
Actuator
Standards
UL Approved
Description
Electric Actuated,CS Flanged,Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.