Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Butterfly Valve

  • Mfr # E530S-003-12

  • Zoro # G912477942


product price: $2,830.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Body Material
Ductile Iron
Voltage
100 to 240V AC
Liner Material
FKM
Seal Material
EPDM
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E530S-003-12
Zoro #
G912477942
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
12 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Ductile Iron
Voltage
100 to 240V AC
Liner Material
FKM
Seal Material
EPDM
Disc Material
Stainless Steel
Standards
ISO 5211/DIN 3337, MSS SP-67, NSF/ANSI 61, 372
Fail Safe Position
Fail Closed
Valve Deactivated State
Normally Closed (NC)
Connection Type
Wafer
Actuator Enclosure Material
Technopolymer
Actuator Ambient Temperature - Maximum
131 Degrees F
Coefficient of Volume (Cv)
8,250
NEMA Enclosure Rating
4, 4X
For Media
Air, Water
Actuator Electrical Entry
1/2 in Conduit
IP Rating
IP67
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
15 psi
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
250 psi
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Input Control Signal
Manual
Disc Alignment
Concentric
Actuator Output Shaft Material
416 Stainless Steel
Actuator Duty Cycle
75 %
Operating Temperature - Minimum
-15 Degrees F
ANSI Flange Class
Class 150
Operating Temperature - Maximum
440 Degrees F
Valve Series
E530S

Description

Electrically Actuated Butterfly Valve, Body Material Ductile Iron, Voltage 100 to 240V AC, Standards ISO 5211/DIN 3337, MSS SP-67, NSF/ANSI 61, 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.