Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Butterfly Valve

  • Mfr # E540S-003-2-1/2

  • Zoro # G212477956


product price: $767.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Voltage
100 to 240V AC
Disc Material
Stainless Steel
Standards
CSA, ISO 5211, MSS SP-67, UL
Seal Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E540S-003-2-1/2
Zoro #
G212477956
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
2 1/2 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Ductile Iron
Voltage
100 to 240V AC
Disc Material
Stainless Steel
Standards
CSA, ISO 5211, MSS SP-67, UL
Seal Material
EPDM
Liner Material
Buna-N
Actuator Ambient Temperature - Maximum
131 Degrees F
Maximum Pressure - Operating
250 psi
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Duty Cycle
75 %
Fail Safe Position
Fail Closed
For Media
Air, Water
Valve Deactivated State
Normally Closed (NC)
Actuator Electrical Entry
1/2 in Conduit
Disc Alignment
Concentric
Actuator Input Control Signal
Manual
Maximum Pressure - Steam
15 psi
3-A Standard Compliance
Not Rated
Connection Type
Wafer
NEMA Enclosure Rating
4, 4X
IP Rating
IP67
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
250 Degrees F
Actuator Output Shaft Material
416 Stainless Steel
ANSI Flange Class
Class 150
Operating Temperature - Minimum
0 Degrees F
Actuator Enclosure Material
Technopolymer
Coefficient of Volume (Cv)
220
Valve Series
E540S

Description

Electrically Actuated Butterfly Valve, Body Material Ductile Iron, Voltage 100 to 240V AC, Standards CSA, ISO 5211, MSS SP-67, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.