Zoro Homepage

Electrically Actuated Butterfly Valve

  • Mfr # E540S-003-6

  • Zoro # G212478014


product price: $1,184.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Voltage
100 to 240V AC
Liner Material
Buna-N
Seal Material
EPDM
Standards
CSA, ISO 5211, MSS SP-67, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E540S-003-6
Zoro #
G212478014
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
6 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Ductile Iron
Voltage
100 to 240V AC
Liner Material
Buna-N
Seal Material
EPDM
Standards
CSA, ISO 5211, MSS SP-67, UL
Disc Material
Stainless Steel
Valve Deactivated State
Normally Closed (NC)
Connection Type
Wafer
ANSI Flange Class
Class 150
Actuator Duty Cycle
75 %
Actuator Electrical Entry
1/2 in Conduit
For Media
Air, Water
Actuator Enclosure Material
Technopolymer
Operating Temperature - Minimum
0 Degrees F
Vacuum Service Rating
Not Rated
Coefficient of Volume (Cv)
1,620
Disc Alignment
Concentric
Maximum Pressure - Steam
15 psi
Operating Temperature - Maximum
250 Degrees F
IP Rating
IP67
Actuator Ambient Temperature - Maximum
131 Degrees F
Actuator Input Control Signal
Manual
3-A Standard Compliance
Not Rated
NEMA Enclosure Rating
4, 4X
Actuator Ambient Temperature - Minimum
-4 Degrees F
Maximum Pressure - Operating
250 psi
Fail Safe Position
Fail Closed
Actuator Output Shaft Material
416 Stainless Steel
Valve Series
E540S

Description

Electrically Actuated Butterfly Valve, Body Material Ductile Iron, Voltage 100 to 240V AC, Standards CSA, ISO 5211, MSS SP-67, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.