Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Butterfly Valve

  • Mfr # E541S-003-12

  • Zoro # G912477881


product price: $1,821.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Body Material
Ductile Iron
Voltage
100 to 240V AC
Standards
CSA, ISO 5211, UL
Disc Material
Stainless Steel
Liner Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E541S-003-12
Zoro #
G912477881
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
12 in
Lug Diameter
12 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Ductile Iron
Voltage
100 to 240V AC
Standards
CSA, ISO 5211, UL
Disc Material
Stainless Steel
Liner Material
Buna-N
Seal Material
EPDM
Maximum Pressure - Operating
250 psi
Actuator Ambient Temperature - Maximum
131 Degrees F
Actuator Enclosure Material
Technopolymer
IP Rating
IP67
Actuator Duty Cycle
75 %
Valve Deactivated State
Normally Closed (NC)
Actuator Input Control Signal
Manual
Operating Temperature - Minimum
0 Degrees F
Disc Alignment
Concentric
Actuator Electrical Entry
1/2 in Conduit
Actuator Output Shaft Material
416 Stainless Steel
ANSI Flange Class
Class 150
Coefficient of Volume (Cv)
8,250
Maximum Pressure - Steam
15 psi
3-A Standard Compliance
Not Rated
Connection Type
Lug
Vacuum Service Rating
Not Rated
Actuator Ambient Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
180 Degrees F
NEMA Enclosure Rating
4, 4X
Number of Flange Bolt Holes
12
Fail Safe Position
Fail Closed
For Media
Air, Water
Valve Series
E541S

Description

Electrically Actuated Butterfly Valve, Body Material Ductile Iron, Voltage 100 to 240V AC, Standards CSA, ISO 5211, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.