Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Butterfly Valve

  • Mfr # EN500S-002-12

  • Zoro # G112484023


product price: $1,806.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Body Material
Ductile Iron
Voltage
24V AC/DC
Standards
ANSI B16.1, CSA/UL, MSS SP-67, NSF/ANSI 61, 372
Seal Material
EPDM
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN500S-002-12
Zoro #
G112484023
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
12 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Ductile Iron
Voltage
24V AC/DC
Standards
ANSI B16.1, CSA/UL, MSS SP-67, NSF/ANSI 61, 372
Seal Material
EPDM
Disc Material
Stainless Steel
Liner Material
EPDM
Connection Type
Wafer
Actuator Electrical Entry
1/2 in Conduit
Actuator Duty Cycle
75 %
NEMA Enclosure Rating
4, 4X
IP Rating
IP67
Actuator Ambient Temperature - Maximum
131 Degrees F
For Media
Air, Water
Actuator Input Control Signal
Manual
Actuator Output Shaft Material
416 Stainless Steel
Valve Deactivated State
Normally Closed (NC)
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Disc Alignment
Concentric
NSF Certifications for Food and Drinking Water
NSF 61
Actuator Ambient Temperature - Minimum
-4 Degrees F
Fail Safe Position
Fail Closed
Operating Temperature - Maximum
250 Degrees F
Actuator Enclosure Material
Technopolymer
Operating Temperature - Minimum
-30 Degrees F
Maximum Pressure - Steam
15 psi
ANSI Flange Class
Class 150
Maximum Pressure - Operating
250 psi
Valve Series
EN500S

Description

Electrically Actuated Butterfly Valve, Body Material Ductile Iron, Voltage 24V AC/DC, Standards ANSI B16.1, CSA/UL, MSS SP-67, NSF/ANSI 61, 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.