Zoro Homepage

Electrically Actuated Butterfly Valve

  • Mfr # EN501S-003-12

  • Zoro # G512533819


product price: $1,655.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Body Material
Ductile Iron
Voltage
100 to 240V AC
Seal Material
EPDM
Standards
ISO 5211, MSS SP-67, NSF, NSF/ANSI 372
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN501S-003-12
Zoro #
G512533819
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
12 in
Lug Diameter
12 in

Description

Electrically Actuated Butterfly Valve, Body Material Ductile Iron, Voltage 100 to 240V AC, Standards ISO 5211, MSS SP-67, NSF, NSF/ANSI 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.