Electrically Actuated Butterfly Valve

  • Mfr # EN501S-003-5
  • Zoro # G7515089
product price: 
$
959.99
/ea
Free Shipping & Returns

Key Features

Valve Deactivated State
Normally Closed (NC)
NEMA Enclosure Rating
4, 4X
Actuator Duty Cycle
75%
3-A Standard Compliance
Not Rated
Actuator Ambient Temperature - Minimum
-4 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EN501S-003-5
Zoro #
G7515089
UPC #
-
Country of Origin
Multiple
Item
Electrically Actuated Butterfly Valve
Valve Deactivated State
Normally Closed (NC)
NEMA Enclosure Rating
4, 4X
Actuator Duty Cycle
75%
3-A Standard Compliance
Not Rated
Actuator Ambient Temperature - Minimum
-4 Degrees F
Liner Material
EPDM
Fail Safe Position
Fail Closed
Disc Material
Stainless Steel
Actuator Input Control Signal
Manual
Actuator Output Shaft Material
416 Stainless Steel
Body Material
Ductile Iron
Actuator Electrical Entry
1/2 in Conduit
Actuator Ambient Temperature - Maximum
131 Degrees F
For Media
Air, Water
Maximum Pressure - Operating
250 psi
IP Rating
IP67
Disc Alignment
Concentric
Connection Type
Lug
Valve Series
EN501S
Standards
ISO 5211, MSS SP-67, NSF, NSF/ANSI 372
Number of Flange Bolt Holes
8
Operating Temperature - Maximum
250 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Steam
15 psi
Operating Temperature - Minimum
-30 Degrees F
Voltage
100 to 240V AC
Seal Material
EPDM
Vacuum Service Rating
Not Rated
Actuator Enclosure Material
Technopolymer
ANSI Flange Class
Class 150

Dimensions

Lug Diameter
5 in
Nominal Valve Size
5 in

Description

Electrically Actuated Butterfly Valve, Body Material Ductile Iron, Voltage 100 to 240V AC, Standards ISO 5211, MSS SP-67, NSF, NSF/ANSI 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews