Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Butterfly Valve

  • Mfr # ME8101-003-2-1/2

  • Zoro # G912477867


product price: $1,229.99
/ea
Free Shipping & Returns

Key Features

Body Material
Carbon Steel
Voltage
100 to 240V AC
Seal Material
FKM
Disc Material
Stainless Steel
Liner Material
RPTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME8101-003-2-1/2
Zoro #
G912477867
UPC #
-
Country of Origin
Multiple

Dimensions

Lug Diameter
2 1/2 in
Nominal Valve Size
2 1/2 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Carbon Steel
Voltage
100 to 240V AC
Seal Material
FKM
Disc Material
Stainless Steel
Liner Material
RPTFE
Standards
CSA/UL, ISO 5211
Connection Type
Lug
Actuator Electrical Entry
1/2 in Conduit
For Media
Gas, Oil, Steam, Water
Operating Temperature - Minimum
-20 Degrees F
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Actuator Features
Heater, Auxiliary Limit Switch, Torque Limiter
Disc Alignment
Double-Offset
Number of Flange Bolt Holes
4
Actuator Enclosure Material
Aluminum
Actuator Input Control Signal
Manual
Operating Temperature - Maximum
475 Degrees F
Actuator Ambient Temperature - Maximum
131 Degrees F
Valve Deactivated State
Normally Closed (NC)
NEMA Enclosure Rating
4
Maximum Pressure - Operating
285 psi
Actuator Ambient Temperature - Minimum
-4 Degrees F
Stem Material
17-4PH Stainless Steel
Actuator Duty Cycle
75 %
IP Rating
IP67
Fail Safe Position
Fail Closed
Maximum Pressure - Steam
150 psi
ANSI Flange Class
Class 150
Valve Series
ME8101

Description

Electrically Actuated Butterfly Valve, Body Material Carbon Steel, Voltage 100 to 240V AC, Standards CSA/UL, ISO 5211

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.