Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # 8E064LF-001-4

  • Zoro # G316127535


product price: $1,948.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Warranty
1 yr
Valve Construction
Two-Piece
Coefficient of Volume (Cv)
1,606.84
Fail Safe Position
Fail Last
Operating Temperature - Maximum
366 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E064LF-001-4
Zoro #
G316127535
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
7.84 in
Connection Size - Side 1
4 in
Nominal Valve Size
4 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Manufacturer Warranty
1 yr
Valve Construction
Two-Piece
Coefficient of Volume (Cv)
1,606.84
Fail Safe Position
Fail Last
Operating Temperature - Maximum
366 Degrees F
Included Mounting
ISO 5211 Actuator Mounting Pad
Connection Type - Side 2
NPT
Operating Temperature - Minimum
-4 Degrees F
Seat Material
PTFE
Actuator Maximum Torque
975 in-lb
Maximum Current
0.4 A
IP Rating
IP67
NEMA Enclosure Rating
4X
Maximum Pressure - Steam
150 psi
Valve Ways
2-Way
NSF Certifications for Food and Drinking Water
NSF 61
Actuator Duty Cycle
50 %
Stem Type
Blowout Resistant
Body Material
Brass
Connection Type - Side 1
NPT
Actuator Cycle Time - 90 Degrees
27 sec
Maximum Pressure - Operating
600 psi
Actuator Features
Manual Override
Valve Body Style
Straight
Seal Material
EPDM, FKM
Ball Port Style
Full Port
Actuator Ambient Temperature - Minimum
-4 Degrees F
Special Features
Actuator Compatible
Actuator Operation
90 Degrees
Actuator Enclosure Material
Technopolymer
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Maximum Operating Pressure Differential
600 psi
For Media
Combustible Gases, Natural Gas, Steam, Water
Actuator Motor Type
Unidirectional
Actuator Ambient Temperature - Maximum
131 Degrees F
Ball Material
Brass
Actuator Series
VB
Stem Material
Brass
Connection Gender - Side 2
Female
Voltage
12V AC/DC
Valve Series
250N LF
Connection Gender - Side 1
Female

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Brass, Nominal Valve Size 4 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, FKM, Voltage 12V AC/DC, Fail Safe Position Fail Last, IP Rating IP67, Actuator Cycle Time - 90 Degrees 27 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT, Connection Gender - Side 2 Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.