Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # 8E064LF-002-1-1/4

  • Zoro # G916127645


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Stem Material
Brass
Maximum Pressure - Steam
150 psi
Nominal Valve Size
1 1/4 in
Connection Gender - Side 2
Female
Actuator Maximum Torque
133 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E064LF-002-1-1/4
Zoro #
G916127645
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
1 1/4 in
Overall Length
3.54 in
Connection Size - Side 1
1 1/4 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Stem Material
Brass
Maximum Pressure - Steam
150 psi
Connection Gender - Side 2
Female
Actuator Maximum Torque
133 in-lb
Actuator Series
VB
Operating Temperature - Minimum
-4 Degrees F
Connection Type - Side 2
NPT
Seat Material
PTFE
Valve Body Style
Straight
Actuator Cycle Time - 90 Degrees
10 sec
Stem Type
Blowout Resistant
Valve Construction
Two-Piece
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Actuator Motor Type
Unidirectional
Maximum Pressure - Operating
600 psi
Maximum Current
0.3 A
Operating Temperature - Maximum
366 Degrees F
Manufacturer Warranty
1 yr
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Enclosure Material
Technopolymer
Ball Material
Brass
Valve Ways
2-Way
Body Material
Brass
Fail Safe Position
Fail Last
Actuator Features
Manual Override
Maximum Operating Pressure Differential
600 psi
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Operation
90 Degrees
Ball Port Style
Full Port
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Actuator Ambient Temperature - Maximum
131 Degrees F
IP Rating
IP65
Voltage
24V AC/DC
Coefficient of Volume (Cv)
102.88
Valve Series
250N LF
For Media
Combustible Gases, Natural Gas, Steam, Water
Special Features
Actuator Compatible
NSF Certifications for Food and Drinking Water
NSF 61
NEMA Enclosure Rating
4
Actuator Duty Cycle
75 %
Seal Material
EPDM, FKM

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Brass, Nominal Valve Size 1 1/4 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, FKM, Voltage 24V AC/DC, Fail Safe Position Fail Last, IP Rating IP65, Actuator Cycle Time - 90 Degrees 10 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.