Electrically Actuated Two-Way Ball Valve

  • Mfr # 8E064LF-002-1/2
  • Zoro # G7514851
product price: 
$
302.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Brass
Body Style
2-Way
Valve Structure
Full Port
Connection Type
FPT x FPT
Handle Type
Actuator
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8E064LF-002-1/2
Zoro #
G7514851
UPC #
-
Country of Origin
Italy
Ball Material
Brass
Body Style
2-Way
Valve Structure
Full Port
Connection Type
FPT x FPT
Item
Electric Brass,Ball Valve,w/24AC/DC,1/2"
Handle Type
Actuator
Temp. Range
-4 Degree F to 366 Degree F
Ball Valve Product Group
Actuated
Max. Pressure
600 PSI WOG
Stem Material
Brass
Body Material
Brass
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Operating Temperature - Minimum
-4 Degrees F
Maximum Pressure - Operating
600 psi
Connection Gender - Side 1
Female
Maximum Pressure - Steam
150 psi
NSF Certifications for Food and Drinking Water
NSF 61
Manufacturer Warranty
1 yr
Maximum Current
0.6 A
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Enclosure Material
Technopolymer
Actuator Features
Manual Override
Actuator Duty Cycle
75 %
Actuator Series
VB
Connection Gender - Side 2
Female
Actuator Ambient Temperature - Maximum
131 Degrees F
IP Rating
IP67
Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Ways
2-Way
Coefficient of Volume (Cv)
624.24
Ball Port Style
Full Port
Seat Material
PTFE
Maximum Operating Pressure Differential
600 psi
Actuator Motor Type
Unidirectional
Valve Construction
Two-Piece
Connection Type - Side 1
NPT
Actuator Operation
90 Degrees
Stem Type
Blowout Resistant
NEMA Enclosure Rating
4X
Operating Temperature - Maximum
366 Degrees F
Special Features
Actuator Compatible
Seal Material
EPDM, FKM
Fail Safe Position
Fail Last
Voltage
24V AC/DC
Actuator Maximum Torque
530 in-lb
Connection Type - Side 2
NPT
For Media
Combustible Gases, Natural Gas, Steam, Water
Actuator Cycle Time - 90 Degrees
10 sec
Valve Body Style
Straight
Valve Series
250N LF

Dimensions

Pipe Size
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Length
5.95 in
Overall Length
5.95 in

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Brass, Nominal Valve Size 1/2 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, FKM, Voltage 24V AC/DC, Fail Safe Position Fail Last, IP Rating IP67, Actuator Cycle Time - 90 Degrees 10 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews