Electrically Actuated Two-Way Ball Valve

  • Mfr # 8E064LF-002-3/4
  • Zoro # G7514860
product price: 
$
337.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Brass
Body Style
2-Way
Valve Structure
Full Port
Connection Type
FPT x FPT
Handle Type
Actuator
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8E064LF-002-3/4
Zoro #
G7514860
UPC #
-
Country of Origin
Italy
Ball Material
Brass
Body Style
2-Way
Valve Structure
Full Port
Connection Type
FPT x FPT
Item
Electric Brass,Ball Valve,w/24AC/DC,3/4"
Handle Type
Actuator
Body Material
Brass
Max. Pressure
600 PSI WOG
Temp. Range
-4 Degree F to 366 Degree F
Stem Material
Brass
Ball Valve Product Group
Actuated
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Actuator Features
Manual Override
Maximum Pressure - Steam
150 psi
Valve Ways
2-Way
Actuator Ambient Temperature - Maximum
131 Degrees F
Actuator Cycle Time - 90 Degrees
10 sec
Maximum Operating Pressure Differential
600 psi
For Media
Combustible Gases, Natural Gas, Steam, Water
Actuator Maximum Torque
133 in-lb
NEMA Enclosure Rating
4
Connection Gender - Side 2
Female
Seal Material
EPDM, FKM
Included Mounting
ISO 5211 Actuator Mounting Pad
NSF Certifications for Food and Drinking Water
NSF 61
Ball Port Style
Full Port
Connection Type - Side 2
NPT
Actuator Enclosure Material
Technopolymer
Stem Type
Blowout Resistant
Voltage
24V AC/DC
Actuator Operation
90 Degrees
Operating Temperature - Minimum
-4 Degrees F
Actuator Ambient Temperature - Minimum
-4 Degrees F
Fail Safe Position
Fail Last
Actuator Motor Type
Unidirectional
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
34.1
Maximum Pressure - Operating
600 psi
Valve Body Style
Straight
Connection Type - Side 1
NPT
IP Rating
IP65
Actuator Duty Cycle
75 %
Manufacturer Warranty
1 yr
Valve Construction
Two-Piece
Operating Temperature - Maximum
366 Degrees F
Maximum Current
0.3 A
Actuator Series
VB
Special Features
Actuator Compatible
Seat Material
PTFE
Valve Series
250N LF

Dimensions

Pipe Size
3/4 in
Length
2.74 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Overall Length
2.74 in

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Brass, Nominal Valve Size 3/4 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, FKM, Voltage 24V AC/DC, Fail Safe Position Fail Last, IP Rating IP65, Actuator Cycle Time - 90 Degrees 10 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews