Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # 8E064LF-003-1/4

  • Zoro # G916127546


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Stem Type
Blowout Resistant
Actuator Maximum Torque
133 in-lb
For Media
Combustible Gases, Natural Gas, Steam, Water
Maximum Operating Pressure Differential
600 psi
Actuator Series
VB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E064LF-003-1/4
Zoro #
G916127546
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2.24 in
Connection Size - Side 1
1/4 in
Nominal Valve Size
1/4 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Stem Type
Blowout Resistant
Actuator Maximum Torque
133 in-lb
For Media
Combustible Gases, Natural Gas, Steam, Water
Maximum Operating Pressure Differential
600 psi
Actuator Series
VB
Valve Construction
Two-Piece
Actuator Ambient Temperature - Minimum
-4 Degrees F
Connection Type - Side 2
NPT
Ball Port Style
Full Port
Manufacturer Warranty
1 yr
Included Mounting
ISO 5211 Actuator Mounting Pad
Voltage
100 to 240V AC
Actuator Ambient Temperature - Maximum
131 Degrees F
Valve Series
250N LF
Fail Safe Position
Fail Last
Maximum Pressure - Operating
600 psi
Maximum Pressure - Steam
150 psi
Stem Material
Brass
Actuator Features
Manual Override
Actuator Duty Cycle
75 %
Valve Body Style
Straight
NEMA Enclosure Rating
4
Body Material
Brass
Coefficient of Volume (Cv)
6.24
Ball Material
Brass
Operating Temperature - Maximum
366 Degrees F
Special Features
Actuator Compatible
Actuator Operation
90 Degrees
Connection Type - Side 1
NPT
Valve Ways
2-Way
NSF Certifications for Food and Drinking Water
NSF 61
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Actuator Enclosure Material
Technopolymer
Seal Material
EPDM, FKM
Actuator Motor Type
Unidirectional
IP Rating
IP65
Connection Gender - Side 1
Female
Actuator Cycle Time - 90 Degrees
10 sec
Operating Temperature - Minimum
-4 Degrees F
Maximum Current
0.3 A
Connection Gender - Side 2
Female
Seat Material
PTFE

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Brass, Nominal Valve Size 1/4 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, FKM, Voltage 100 to 240V AC, Fail Safe Position Fail Last, IP Rating IP65, Actuator Cycle Time - 90 Degrees 10 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.