Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # 8E064LF-003-3

  • Zoro # G416127657


product price: $1,372.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.69 in
Actuator Enclosure Material
Technopolymer
Actuator Features
Manual Override
For Media
Combustible Gases, Natural Gas, Steam, Water
Coefficient of Volume (Cv)
1,009.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E064LF-003-3
Zoro #
G416127657
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
6.69 in
Connection Size - Side 1
3 in
Nominal Valve Size
3 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Actuator Enclosure Material
Technopolymer
Actuator Features
Manual Override
For Media
Combustible Gases, Natural Gas, Steam, Water
Coefficient of Volume (Cv)
1,009.19
Actuator Maximum Torque
530 in-lb
Maximum Pressure - Steam
150 psi
Valve Ways
2-Way
Operating Temperature - Maximum
366 Degrees F
Ball Material
Brass
Actuator Duty Cycle
75 %
Voltage
100 to 240V AC
Operating Temperature - Minimum
-4 Degrees F
Maximum Pressure - Operating
600 psi
Included Mounting
ISO 5211 Actuator Mounting Pad
Connection Type - Side 1
NPT
Valve Series
250N LF
Actuator Ambient Temperature - Minimum
-4 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Seal Material
EPDM, FKM
Connection Gender - Side 2
Female
Maximum Current
0.6 A
Ball Port Style
Full Port
Maximum Operating Pressure Differential
600 psi
NEMA Enclosure Rating
4X
Actuator Operation
90 Degrees
Stem Material
Brass
Manufacturer Warranty
1 yr
Valve Construction
Two-Piece
IP Rating
IP67
Actuator Ambient Temperature - Maximum
131 Degrees F
Stem Type
Blowout Resistant
Fail Safe Position
Fail Last
Connection Type - Side 2
NPT
Valve Body Style
Straight
Actuator Cycle Time - 90 Degrees
9 sec
Special Features
Actuator Compatible
Seat Material
PTFE
Actuator Series
VB
Actuator Motor Type
Unidirectional
Body Material
Brass
Connection Gender - Side 1
Female

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Brass, Nominal Valve Size 3 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, FKM, Voltage 100 to 240V AC, Fail Safe Position Fail Last, IP Rating IP67, Actuator Cycle Time - 90 Degrees 9 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.