Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # 8E064LF-003-4

  • Zoro # G916127614


product price: $1,948.99
/ea
Free Shipping & Returns

Key Features

Valve Series
250N LF
Actuator Motor Type
Unidirectional
Actuator Operation
90 Degrees
Ball Port Style
Full Port
Stem Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E064LF-003-4
Zoro #
G916127614
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
4 in
Connection Size - Side 1
4 in
Overall Length
7.84 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Valve Series
250N LF
Actuator Motor Type
Unidirectional
Actuator Operation
90 Degrees
Ball Port Style
Full Port
Stem Material
Brass
Valve Body Style
Straight
Body Material
Brass
For Media
Combustible Gases, Natural Gas, Steam, Water
Ball Material
Brass
Manufacturer Warranty
1 yr
Special Features
Actuator Compatible
Maximum Current
0.4 A
Connection Gender - Side 2
Female
Seal Material
EPDM, FKM
Actuator Maximum Torque
975 in-lb
Stem Type
Blowout Resistant
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Cycle Time - 90 Degrees
27 sec
Maximum Pressure - Operating
600 psi
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Included Mounting
ISO 5211 Actuator Mounting Pad
Maximum Operating Pressure Differential
600 psi
Connection Gender - Side 1
Female
Actuator Ambient Temperature - Maximum
131 Degrees F
Connection Type - Side 2
NPT
NEMA Enclosure Rating
4X
Actuator Duty Cycle
75 %
Coefficient of Volume (Cv)
1,606.84
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
366 Degrees F
Actuator Series
VB
Seat Material
PTFE
Maximum Pressure - Steam
150 psi
Connection Type - Side 1
NPT
Actuator Features
Manual Override
Actuator Enclosure Material
Technopolymer
IP Rating
IP67
Operating Temperature - Minimum
-4 Degrees F
Voltage
100 to 240V AC
Fail Safe Position
Fail Last
Valve Ways
2-Way
Valve Construction
Two-Piece

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Brass, Nominal Valve Size 4 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, FKM, Voltage 100 to 240V AC, Fail Safe Position Fail Last, IP Rating IP67, Actuator Cycle Time - 90 Degrees 27 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.