Shop BONOMI

Electrically Actuated Two-Way Ball Valve

  • Mfr # 8E864LF-002-1/2
  • Zoro # G7514711

product price: 
$
269.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Brass
Body Style
2-Way
Valve Structure
Full Port
Connection Type
FPT x FPT
Handle Type
Actuator
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8E864LF-002-1/2
Zoro #
G7514711
UPC #
-
Country of Origin
Italy
Ball Material
Brass
Body Style
2-Way
Valve Structure
Full Port
Connection Type
FPT x FPT
Item
Electric Brass,Ball Valve,24AC/DC,1/2"
Handle Type
Actuator
Ball Valve Product Group
Actuated
Stem Material
Brass
Temp. Range
-4 Degree F to 366 Degree F
Max. Pressure
600 PSI WOG
Body Material
Brass
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Ball Port Style
Full Port
Actuator Features
Manual Override
Valve Construction
Two-Piece
Valve Body Style
Straight
Coefficient of Volume (Cv)
624.24
Special Features
Actuator Compatible
Actuator Maximum Torque
89 in-lb
Actuator Ambient Temperature - Minimum
23 Degrees F
Maximum Pressure - Steam
150 psi
Seat Material
PTFE
Actuator Enclosure Material
Technopolymer
Fail Safe Position
Fail Last
Seal Material
EPDM, FKM
Manufacturer Warranty
1 yr
Connection Type - Side 1
NPT
Operating Temperature - Maximum
366 Degrees F
Actuator Ambient Temperature - Maximum
131 Degrees F
Actuator Duty Cycle
75 %
Maximum Pressure - Operating
600 psi
Voltage
24V AC/DC
Stem Type
Blowout Resistant
NEMA Enclosure Rating
4
Maximum Operating Pressure Differential
600 psi
NSF Certifications for Food and Drinking Water
NSF 61
Actuator Operation
90 Degrees
Connection Type - Side 2
NPT
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Motor Type
Unidirectional
Operating Temperature - Minimum
-4 Degrees F
Actuator Cycle Time - 90 Degrees
8 sec
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Actuator Series
VB
For Media
Combustible Gases, Natural Gas, Steam, Water
IP Rating
IP65
Valve Ways
2-Way
Maximum Current
0.41 A
Valve Series
250N LF

Dimensions

Pipe Size
1/2 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Length
5.95 in
Overall Length
5.95 in

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Brass, Nominal Valve Size 1/2 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, FKM, Voltage 24V AC/DC, Fail Safe Position Fail Last, IP Rating IP65, Actuator Cycle Time - 90 Degrees 8 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT, Connection Gender - Side 2 Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.