Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # 8E864LF-003-3/8

  • Zoro # G216127550


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Maximum
366 Degrees F
Connection Type - Side 1
NPT
Ball Port Style
Full Port
Maximum Pressure - Steam
150 psi
Connection Gender - Side 2
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E864LF-003-3/8
Zoro #
G216127550
UPC #
-
Country of Origin
Italy

Dimensions

Connection Size - Side 1
3/8 in
Overall Length
2.24 in
Nominal Valve Size
3/8 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Operating Temperature - Maximum
366 Degrees F
Connection Type - Side 1
NPT
Ball Port Style
Full Port
Maximum Pressure - Steam
150 psi
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Maximum Operating Pressure Differential
600 psi
Coefficient of Volume (Cv)
3.94
Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Ways
2-Way
NEMA Enclosure Rating
4
Fail Safe Position
Fail Last
Seal Material
EPDM, FKM
Body Material
Brass
Actuator Cycle Time - 90 Degrees
8 sec
Actuator Operation
90 Degrees
NSF Certifications for Food and Drinking Water
NSF 61
Actuator Ambient Temperature - Minimum
23 Degrees F
Actuator Maximum Torque
89 in-lb
Actuator Enclosure Material
Technopolymer
Valve Series
250N LF
Manufacturer Warranty
1 yr
Maximum Current
0.41 A
Special Features
Actuator Compatible
Actuator Motor Type
Unidirectional
Valve Construction
Two-Piece
Connection Type - Side 2
NPT
Maximum Pressure - Operating
600 psi
Actuator Duty Cycle
75 %
IP Rating
IP65
Stem Material
Brass
Operating Temperature - Minimum
-4 Degrees F
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Voltage
110V AC
Stem Type
Blowout Resistant
Actuator Features
Manual Override
Valve Body Style
Straight
Actuator Ambient Temperature - Maximum
131 Degrees F
Actuator Series
VB
Ball Material
Brass
Seat Material
PTFE
For Media
Combustible Gases, Natural Gas, Steam, Water

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Brass, Nominal Valve Size 3/8 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, FKM, Voltage 110V AC, Fail Safe Position Fail Last, IP Rating IP65, Actuator Cycle Time - 90 Degrees 8 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT, Connection Gender - Side 2 Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.