Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # M8E723101-002-2-1/2

  • Zoro # G116115398


product price: $1,927.99
/ea
Free Shipping & Returns

Key Features

Connection Gender - Side 2
Female
IP Rating
IP68
Connection Type - Side 1
Flange
Seat Material
PTFE
Ball Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8E723101-002-2-1/2
Zoro #
G116115398
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
2 1/2 in
Overall Length
4.06 in
Connection Size - Side 1
2 1/2 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Connection Gender - Side 2
Female
IP Rating
IP68
Connection Type - Side 1
Flange
Seat Material
PTFE
Ball Material
Stainless Steel
Maximum Pressure - Operating
275 psi
Operating Temperature - Maximum
366 Degrees F
Valve Ways
2-Way
Operating Temperature - Minimum
-4 Degrees F
Actuator Duty Cycle
75 %
Actuator Motor Type
Unidirectional
Connection Gender - Side 1
Female
Maximum Operating Pressure Differential
275 psi
Body Material
Stainless Steel
Voltage
24V AC/DC
Coefficient of Volume (Cv)
596.66
Actuator Features
Manual Override
NEMA Enclosure Rating
4X
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Valve Series
723101
ANSI Flange Class
Class 150
Ball Port Style
Full Port
Actuator Series
VB
Maximum Current
0.6 A
Stem Material
Stainless Steel
Maximum Pressure - Steam
150 psi
Actuator Ambient Temperature - Maximum
131 Degrees F
Actuator Maximum Torque
530 in-lb
Special Features
Actuator Compatible
Valve Construction
One-Piece
Actuator Cycle Time - 90 Degrees
9 sec
Fail Safe Position
Fail Last
Valve Body Style
Straight
Included Mounting
ISO 5211 Actuator Mounting Pad
Standards
ANSI, UL
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Operation
90 Degrees
Actuator Enclosure Material
Aluminum
Seal Material
FKM
Connection Type - Side 2
Flange
Manufacturer Warranty
1 yr
Actuator Electrical Entry
1/2 in NPT Conduit

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Stainless Steel, Nominal Valve Size 2 1/2 in, Maximum Pressure - Operating 275 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 24V AC/DC, Fail Safe Position Fail Last, IP Rating IP68, Actuator Cycle Time - 90 Degrees 9 sec, Valve Construction One-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.