Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # M8E723101-003-1-1/4

  • Zoro # G516115417


product price: $1,041.99
/ea
Free Shipping & Returns

Key Features

Maximum Pressure - Steam
150 psi
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Ambient Temperature - Maximum
131 Degrees F
Special Features
Actuator Compatible
Valve Ways
2-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8E723101-003-1-1/4
Zoro #
G516115417
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2.13 in
Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Maximum Pressure - Steam
150 psi
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Ambient Temperature - Maximum
131 Degrees F
Special Features
Actuator Compatible
Valve Ways
2-Way
Body Material
Stainless Steel
Fail Safe Position
Fail Last
IP Rating
IP68
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Actuator Features
Manual Override
Maximum Pressure - Operating
275 psi
Connection Type - Side 2
Flange
ANSI Flange Class
Class 150
Actuator Enclosure Material
Aluminum
NEMA Enclosure Rating
4X
Maximum Operating Pressure Differential
275 psi
Voltage
100 to 240V AC
Ball Material
Stainless Steel
Actuator Cycle Time - 90 Degrees
9 sec
Actuator Duty Cycle
75 %
Actuator Maximum Torque
150 in-lb
Maximum Current
0.22 A
Valve Body Style
Straight
Actuator Motor Type
Unidirectional
Stem Material
Stainless Steel
Coefficient of Volume (Cv)
120.1
Connection Type - Side 1
Flange
Connection Gender - Side 1
Female
Actuator Electrical Entry
1/2 in NPT Conduit
Operating Temperature - Maximum
366 Degrees F
Manufacturer Warranty
1 yr
Ball Port Style
Full Port
Connection Gender - Side 2
Female
Operating Temperature - Minimum
-4 Degrees F
Actuator Operation
90 Degrees
Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Construction
One-Piece
Valve Series
723101
Seal Material
FKM
Actuator Series
VB
Seat Material
PTFE
Standards
ANSI, UL

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Stainless Steel, Nominal Valve Size 1 1/4 in, Maximum Pressure - Operating 275 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 100 to 240V AC, Fail Safe Position Fail Last, IP Rating IP68, Actuator Cycle Time - 90 Degrees 9 sec, Valve Construction One-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.