Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # M8E723101-003-2

  • Zoro # G616115362


product price: $1,455.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI, UL
Connection Size - Side 1
2 in
ANSI Flange Class
Class 150
Actuator Maximum Torque
266 in-lb
NEMA Enclosure Rating
4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8E723101-003-2
Zoro #
G616115362
UPC #
-
Country of Origin
Italy

Dimensions

Connection Size - Side 1
2 in
Overall Length
3.23 in
Nominal Valve Size
2 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Standards
ANSI, UL
ANSI Flange Class
Class 150
Actuator Maximum Torque
266 in-lb
NEMA Enclosure Rating
4X
Operating Temperature - Maximum
366 Degrees F
Maximum Pressure - Operating
275 psi
Actuator Ambient Temperature - Minimum
-4 Degrees F
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Seal Material
FKM
Valve Construction
One-Piece
Actuator Operation
90 Degrees
Actuator Enclosure Material
Aluminum
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Cycle Time - 90 Degrees
8 sec
Actuator Motor Type
Unidirectional
Fail Safe Position
Fail Last
Actuator Duty Cycle
75 %
Actuator Ambient Temperature - Maximum
131 Degrees F
Valve Series
723101
Maximum Pressure - Steam
150 psi
Special Features
Actuator Compatible
Connection Gender - Side 1
Female
Seat Material
PTFE
Stem Material
Stainless Steel
Ball Port Style
Full Port
Maximum Operating Pressure Differential
275 psi
Operating Temperature - Minimum
-4 Degrees F
Maximum Current
0.4 A
Valve Ways
2-Way
Actuator Electrical Entry
1/2 in NPT Conduit
Connection Type - Side 1
Flange
Manufacturer Warranty
1 yr
Valve Body Style
Straight
Connection Gender - Side 2
Female
Connection Type - Side 2
Flange
Body Material
Stainless Steel
Coefficient of Volume (Cv)
348.6
IP Rating
IP68
Actuator Series
VB
Ball Material
Stainless Steel
Actuator Features
Manual Override
Voltage
100 to 240V AC

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Stainless Steel, Nominal Valve Size 2 in, Maximum Pressure - Operating 275 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 100 to 240V AC, Fail Safe Position Fail Last, IP Rating IP68, Actuator Cycle Time - 90 Degrees 8 sec, Valve Construction One-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.