Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # M8E724101-002-1-1/2

  • Zoro # G116116944


product price: $1,051.99
/ea
Free Shipping & Returns

Key Features

Maximum Current
0.4 A
Coefficient of Volume (Cv)
201.32
Actuator Electrical Entry
1/2 in NPT Conduit
Seal Material
FKM
Nominal Valve Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8E724101-002-1-1/2
Zoro #
G116116944
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
1 1/2 in
Overall Length
2.5 in
Connection Size - Side 1
1 1/2 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Maximum Current
0.4 A
Coefficient of Volume (Cv)
201.32
Actuator Electrical Entry
1/2 in NPT Conduit
Seal Material
FKM
Maximum Pressure - Operating
285 psi
Maximum Pressure - Steam
150 psi
Fail Safe Position
Fail Last
Body Material
Carbon Steel
Ball Material
Carbon Steel
For Media
Combustible Gases, Natural Gas, Steam, Water
Actuator Operation
90 Degrees
NEMA Enclosure Rating
4X
Actuator Enclosure Material
Aluminum
Ball Port Style
Full Port
ANSI Flange Class
Class 150
Actuator Series
VB
Connection Gender - Side 2
Female
Maximum Operating Pressure Differential
285 psi
IP Rating
IP68
Actuator Duty Cycle
75 %
Standards
ANSI, UL
Actuator Features
Manual Override
Operating Temperature - Maximum
366 Degrees F
Connection Type - Side 2
Flange
Valve Body Style
Straight
Seat Material
PTFE
Connection Gender - Side 1
Female
Actuator Maximum Torque
266 in-lb
Voltage
24V AC/DC
Actuator Ambient Temperature - Maximum
131 Degrees F
Connection Type - Side 1
Flange
Valve Ways
2-Way
Operating Temperature - Minimum
-4 Degrees F
Valve Series
724101
Special Features
Actuator Compatible
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Cycle Time - 90 Degrees
8 sec
Manufacturer Warranty
1 yr
Stem Material
Stainless Steel
Valve Construction
One-Piece
Actuator Motor Type
Unidirectional

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Carbon Steel, Nominal Valve Size 1 1/2 in, Maximum Pressure - Operating 285 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 24V AC/DC, Fail Safe Position Fail Last, IP Rating IP68, Actuator Cycle Time - 90 Degrees 8 sec, Valve Construction One-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.