Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # M8E724101-003-1-1/2

  • Zoro # G316115235


product price: $1,105.99
/ea
Free Shipping & Returns

Key Features

Valve Construction
One-Piece
Standards
ANSI, UL
Overall Length
2.5 in
Operating Temperature - Maximum
366 Degrees F
NEMA Enclosure Rating
4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8E724101-003-1-1/2
Zoro #
G316115235
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2.5 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Valve Construction
One-Piece
Standards
ANSI, UL
Operating Temperature - Maximum
366 Degrees F
NEMA Enclosure Rating
4X
Connection Gender - Side 1
Female
Actuator Enclosure Material
Aluminum
Actuator Maximum Torque
266 in-lb
Connection Gender - Side 2
Female
Voltage
100 to 240V AC
Maximum Current
0.4 A
Ball Material
Carbon Steel
Actuator Duty Cycle
75 %
Valve Body Style
Straight
For Media
Combustible Gases, Natural Gas, Steam, Water
Operating Temperature - Minimum
-4 Degrees F
Ball Port Style
Full Port
Special Features
Actuator Compatible
Actuator Cycle Time - 90 Degrees
8 sec
Included Mounting
ISO 5211 Actuator Mounting Pad
IP Rating
IP68
Stem Material
Stainless Steel
Connection Type - Side 2
Flange
Valve Series
724101
ANSI Flange Class
Class 150
Actuator Motor Type
Unidirectional
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Features
Manual Override
Manufacturer Warranty
1 yr
Connection Type - Side 1
Flange
Maximum Pressure - Operating
285 psi
Body Material
Carbon Steel
Actuator Ambient Temperature - Maximum
131 Degrees F
Maximum Pressure - Steam
150 psi
Maximum Operating Pressure Differential
285 psi
Fail Safe Position
Fail Last
Seat Material
PTFE
Seal Material
FKM
Coefficient of Volume (Cv)
201.32
Actuator Operation
90 Degrees
Actuator Electrical Entry
1/2 in NPT Conduit
Actuator Series
VB
Valve Ways
2-Way

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Carbon Steel, Nominal Valve Size 1 1/2 in, Maximum Pressure - Operating 285 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 100 to 240V AC, Fail Safe Position Fail Last, IP Rating IP68, Actuator Cycle Time - 90 Degrees 8 sec, Valve Construction One-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.