Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # M8E724101-003-1

  • Zoro # G916115055


product price: $842.99
/ea
Free Shipping & Returns

Key Features

Connection Type - Side 1
Flange
Actuator Ambient Temperature - Maximum
131 Degrees F
Standards
ANSI, UL
Ball Port Style
Full Port
Maximum Current
0.22 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8E724101-003-1
Zoro #
G916115055
UPC #
-
Country of Origin
Italy

Dimensions

Connection Size - Side 1
1 in
Overall Length
1.89 in
Nominal Valve Size
1 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Connection Type - Side 1
Flange
Actuator Ambient Temperature - Maximum
131 Degrees F
Standards
ANSI, UL
Ball Port Style
Full Port
Maximum Current
0.22 A
Connection Gender - Side 2
Female
Maximum Operating Pressure Differential
285 psi
Coefficient of Volume (Cv)
74.63
IP Rating
IP68
Manufacturer Warranty
1 yr
Stem Material
Stainless Steel
Operating Temperature - Minimum
-4 Degrees F
Actuator Series
VB
Valve Series
724101
For Media
Combustible Gases, Natural Gas, Steam, Water
Valve Body Style
Straight
Actuator Maximum Torque
150 in-lb
Valve Construction
One-Piece
Valve Ways
2-Way
Connection Gender - Side 1
Female
ANSI Flange Class
Class 150
Actuator Ambient Temperature - Minimum
-4 Degrees F
Body Material
Carbon Steel
Actuator Cycle Time - 90 Degrees
9 sec
Actuator Motor Type
Unidirectional
Fail Safe Position
Fail Last
Seal Material
FKM
NEMA Enclosure Rating
4X
Seat Material
PTFE
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Duty Cycle
75 %
Actuator Enclosure Material
Aluminum
Connection Type - Side 2
Flange
Operating Temperature - Maximum
366 Degrees F
Actuator Features
Manual Override
Maximum Pressure - Operating
285 psi
Special Features
Actuator Compatible
Ball Material
Carbon Steel
Actuator Operation
90 Degrees
Voltage
100 to 240V AC
Actuator Electrical Entry
1/2 in NPT Conduit
Maximum Pressure - Steam
150 psi

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Carbon Steel, Nominal Valve Size 1 in, Maximum Pressure - Operating 285 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 100 to 240V AC, Fail Safe Position Fail Last, IP Rating IP68, Actuator Cycle Time - 90 Degrees 9 sec, Valve Construction One-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.