Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # M8E766000-001-1

  • Zoro # G416116057


product price: $984.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI B16.10, ANSI B16.34, ANSI B16.5, API 607, NACE MR 0103, NACE MR 0175/ISO 15156
ANSI Flange Class
Class 150
Actuator Duty Cycle
50 %
Valve Series
766000
Ball Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8E766000-001-1
Zoro #
G416116057
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Overall Length
5 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Standards
ANSI B16.10, ANSI B16.34, ANSI B16.5, API 607, NACE MR 0103, NACE MR 0175/ISO 15156
ANSI Flange Class
Class 150
Actuator Duty Cycle
50 %
Valve Series
766000
Ball Material
Stainless Steel
Maximum Current
0.22 A
Actuator Operation
90 Degrees
NEMA Enclosure Rating
4X
Manufacturer Warranty
1 yr
Body Material
Stainless Steel
Actuator Ambient Temperature - Maximum
131 Degrees F
Connection Gender - Side 1
Female
Maximum Pressure - Operating
275 psi
Maximum Pressure - Steam
150 psi
Fail Safe Position
Fail Last
Actuator Ambient Temperature - Minimum
-4 Degrees F
Maximum Operating Pressure Differential
275 psi
Actuator Series
VB
Valve Ways
2-Way
Actuator Electrical Entry
1/2 in NPT Conduit
Actuator Maximum Torque
150 in-lb
IP Rating
IP68
Operating Temperature - Maximum
366 Degrees F
Included Mounting
ISO 5211 Actuator Mounting Pad
Stem Type
Adjustable, Blowout Resistant
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
74.63
Valve Body Style
Straight
Actuator Enclosure Material
Aluminum
Ball Port Style
Full Port
Seat Material
PTFE
Special Features
Actuator Compatible
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Actuator Cycle Time - 90 Degrees
9 sec
Connection Type - Side 1
Flange
Seal Material
FKM
Actuator Motor Type
Unidirectional
Stem Material
Stainless Steel
Connection Type - Side 2
Flange
Operating Temperature - Minimum
-4 Degrees F
Valve Construction
Two-Piece
Voltage
12V AC/DC
Actuator Features
Manual Override

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Stainless Steel, Nominal Valve Size 1 in, Maximum Pressure - Operating 275 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 12V AC/DC, Fail Safe Position Fail Last, IP Rating IP68, Actuator Cycle Time - 90 Degrees 9 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.