Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # M8E766001-003-2-1/2

  • Zoro # G716116191


product price: $2,266.99
/ea
Free Shipping & Returns

Key Features

Maximum Current
0.4 A
Valve Ways
2-Way
Maximum Pressure - Steam
150 psi
Actuator Maximum Torque
975 in-lb
Operating Temperature - Maximum
366 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8E766001-003-2-1/2
Zoro #
G716116191
UPC #
-
Country of Origin
Italy

Dimensions

Connection Size - Side 1
2 1/2 in
Nominal Valve Size
2 1/2 in
Overall Length
7.48 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Maximum Current
0.4 A
Valve Ways
2-Way
Maximum Pressure - Steam
150 psi
Actuator Maximum Torque
975 in-lb
Operating Temperature - Maximum
366 Degrees F
Connection Gender - Side 2
Female
Manufacturer Warranty
1 yr
Fail Safe Position
Fail Last
Special Features
Actuator Compatible
Actuator Motor Type
Unidirectional
Actuator Series
VB
Ball Material
Carbon Steel
Ball Port Style
Full Port
Actuator Enclosure Material
Aluminum
Body Material
Carbon Steel
Operating Temperature - Minimum
-4 Degrees F
Actuator Operation
90 Degrees
ANSI Flange Class
Class 150
Included Mounting
ISO 5211 Actuator Mounting Pad
NEMA Enclosure Rating
4X
Actuator Ambient Temperature - Maximum
131 Degrees F
Valve Body Style
Straight
Coefficient of Volume (Cv)
630.82
Valve Series
766001
Actuator Cycle Time - 90 Degrees
27 sec
Standards
ANSI B16.10, ANSI B16.34, ANSI B16.5, API 607, NACE MR 010.3, NACE MR 0175/ISO 15156
Actuator Features
Manual Override
For Media
Combustible Gases, Natural Gas, Steam, Water
Connection Type - Side 2
Flange
Maximum Pressure - Operating
285 psi
Seat Material
PTFE
Valve Construction
Two-Piece
Connection Type - Side 1
Flange
Connection Gender - Side 1
Female
Actuator Ambient Temperature - Minimum
-4 Degrees F
Voltage
100 to 240V AC
Actuator Electrical Entry
1/2 in NPT Conduit
Maximum Operating Pressure Differential
285 psi
Stem Material
Stainless Steel
Seal Material
FKM
IP Rating
IP68
Actuator Duty Cycle
75 %

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Carbon Steel, Nominal Valve Size 2 1/2 in, Maximum Pressure - Operating 285 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 100 to 240V AC, Fail Safe Position Fail Last, IP Rating IP68, Actuator Cycle Time - 90 Degrees 27 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.