Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Three-Way Ball Valve

  • Mfr # 8E065LF-001-1/4

  • Zoro # G516127540


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Actuator Operation
90 Degrees
Included Mounting
ISO 5211 Actuator Mounting Pad
Flow Pattern
T Flow
Actuator Cycle Time - 90 Degrees
10 sec
NEMA Enclosure Rating
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E065LF-001-1/4
Zoro #
G516127540
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Connection Size
1/4 in
Nominal Valve Size
1/4 in
Overall Length
2.36 in

Details

Item
Electrically Actuated Three-Way Ball Valve
Actuator Operation
90 Degrees
Included Mounting
ISO 5211 Actuator Mounting Pad
Flow Pattern
T Flow
Actuator Cycle Time - 90 Degrees
10 sec
NEMA Enclosure Rating
4
Actuator Ambient Temperature - Minimum
-4 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Valve Series
RB 355NLF
Inlet Connection Type
NPT
Voltage
12V AC/DC
For Media
Water
Actuator Maximum Torque
133 in-lb
Inlet Connection Gender
Female
Outlet Connection Type - Side 2
NPT
Outlet Connection Gender - Side 2
Female
Fail Safe Position
Fail Last
Actuator Features
Manual Override
Manufacturer Warranty
1 yr
Body Material
Brass
Actuator Series
VB
Operating Temperature - Maximum
366 Degrees F
Maximum Pressure - Operating
400 psi
Operating Temperature - Minimum
-4 Degrees F
Stem Material
Brass
Ball Material
Brass
Seal Material
EPDM, FKM
Seat Material
PTFE
Valve Ways
3-Way
Ball Port Style
Standard Port
Maximum Current
0.3 A
Actuator Enclosure Material
Technopolymer
Special Features
Actuator Compatible
Outlet Connection Type - Side 1
NPT
Actuator Ambient Temperature - Maximum
131 Degrees F
Maximum Operating Pressure Differential
400 psi
Maximum Pressure - Steam
100 psi
Stem Type
Blowout Resistant
Coefficient of Volume (Cv)
3.26
Outlet Connection Gender - Side 1
Female
Valve Construction
Two-Piece
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
IP Rating
IP65

Description

Electrically Actuated Three-Way Ball Valve, Valve Construction Two-Piece, Voltage 12V AC/DC, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 100 psi, Maximum Operating Pressure Differential 400 psi, Valve Deactivated State Not Applicable, Fail Safe Position Fail Last, Actuator Operation 90 Degrees , Actuator Cycle Time - 90 Degrees 10 sec, Actuator Features Manual Override, Ball Material Brass, Seal Material EPDM, FKM, Seat Material PTFE, Stem Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.