Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Three-Way Ball Valve

  • Mfr # 8E065LF-001-3/4

  • Zoro # G116127537


product price: $493.99
/ea
Free Shipping & Returns

Key Features

NSF Certifications for Food and Drinking Water
NSF 61
For Media
Water
Ball Port Style
Standard Port
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Series
VB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E065LF-001-3/4
Zoro #
G116127537
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2.95 in
Nominal Valve Size
3/4 in
Inlet Connection Size
3/4 in

Details

Item
Electrically Actuated Three-Way Ball Valve
NSF Certifications for Food and Drinking Water
NSF 61
For Media
Water
Ball Port Style
Standard Port
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Series
VB
Manufacturer Warranty
1 yr
Flow Pattern
T Flow
Maximum Pressure - Steam
100 psi
Stem Type
Blowout Resistant
Maximum Operating Pressure Differential
400 psi
Outlet Connection Gender - Side 2
Female
Actuator Features
Manual Override
Maximum Current
0.3 A
Actuator Cycle Time - 90 Degrees
10 sec
Inlet Connection Gender
Female
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Seat Material
PTFE
Coefficient of Volume (Cv)
7
Actuator Maximum Torque
133 in-lb
Valve Construction
Two-Piece
Operating Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
4
Actuator Ambient Temperature - Minimum
-4 Degrees F
Seal Material
EPDM, FKM
Voltage
12V AC/DC
Body Material
Brass
IP Rating
IP65
Valve Ways
3-Way
Operating Temperature - Maximum
366 Degrees F
Stem Material
Brass
Actuator Operation
90 Degrees
Actuator Ambient Temperature - Maximum
131 Degrees F
Valve Series
RB 355NLF
Outlet Connection Type - Side 1
NPT
Outlet Connection Gender - Side 1
Female
Fail Safe Position
Fail Last
Inlet Connection Type
NPT
Ball Material
Brass
Special Features
Actuator Compatible
Maximum Pressure - Operating
400 psi
Actuator Enclosure Material
Technopolymer
Outlet Connection Type - Side 2
NPT

Description

Electrically Actuated Three-Way Ball Valve, Valve Construction Two-Piece, Voltage 12V AC/DC, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 100 psi, Maximum Operating Pressure Differential 400 psi, Valve Deactivated State Not Applicable, Fail Safe Position Fail Last, Actuator Operation 90 Degrees , Actuator Cycle Time - 90 Degrees 10 sec, Actuator Features Manual Override, Ball Material Brass, Seal Material EPDM, FKM, Seat Material PTFE, Stem Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.