Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Three-Way Ball Valve

  • Mfr # 8E065LF-002-2

  • Zoro # G616246004


product price: $1,051.99
/ea
Free Shipping & Returns

Key Features

Actuator Cycle Time - 90 Degrees
9 sec
Actuator Duty Cycle
75 %
Ball Material
Brass
Body Material
Brass
Maximum Pressure - Operating
400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E065LF-002-2
Zoro #
G616246004
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Connection Size
2 in
Nominal Valve Size
2 in
Overall Length
5.41 in

Details

Actuator Cycle Time - 90 Degrees
9 sec
Actuator Duty Cycle
75 %
Ball Material
Brass
Body Material
Brass
Maximum Pressure - Operating
400 psi
Maximum Pressure - Steam
100 psi
Actuator Series
VB
Actuator Enclosure Material
Technopolymer
Inlet Connection Gender
Female
Actuator Maximum Torque
530 in-lb
IP Rating
IP67
Special Features
Actuator Compatible
Operating Temperature - Maximum
366 Degrees F
Seal Material
EPDM, FKM
Inlet Connection Type
NPT
Outlet Connection Gender - Side 1
Female
Valve Construction
Two-Piece
Seat Material
PTFE
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Valve Series
RB 355NLF
Stem Type
Blowout Resistant
Outlet Connection Gender - Side 2
Female
Outlet Connection Type - Side 2
NPT
Actuator Operation
90 Degrees
Voltage
24V AC/DC
Maximum Operating Pressure Differential
400 psi
Valve Ways
3-Way
NSF Certifications for Food and Drinking Water
NSF 61
Manufacturer Warranty
1 yr
Ball Port Style
Standard Port
Outlet Connection Type - Side 1
NPT
Fail Safe Position
Fail Last
Stem Material
Brass
Actuator Ambient Temperature - Maximum
131 Degrees F
Actuator Features
Manual Override
Included Mounting
ISO 5211 Actuator Mounting Pad
Maximum Current
0.6 A
NEMA Enclosure Rating
4X
Actuator Ambient Temperature - Minimum
-4 Degrees F
For Media
Water
Flow Pattern
T Flow
Operating Temperature - Minimum
-4 Degrees F
Item
Electrically Actuated Three-Way Ball Valve
Coefficient of Volume (Cv)
43.76

Description

Electrically Actuated Three-Way Ball Valve, Valve Construction Two-Piece, Voltage 24V AC/DC, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 100 psi, Maximum Operating Pressure Differential 400 psi, Valve Deactivated State Not Applicable, Fail Safe Position Fail Last, Actuator Operation 90 Degrees , Actuator Cycle Time - 90 Degrees 9 sec, Actuator Features Manual Override, Ball Material Brass, Seal Material EPDM, FKM, Seat Material PTFE, Stem Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.