Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Three-Way Ball Valve

  • Mfr # 8E066LF-002-1-1/4

  • Zoro # G916127553


product price: $733.99
/ea
Free Shipping & Returns

Key Features

Outlet Connection Type - Side 2
NPT
Body Material
Brass
Actuator Operation
90 Degrees
Actuator Enclosure Material
Technopolymer
Outlet Connection Gender - Side 2
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E066LF-002-1-1/4
Zoro #
G916127553
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Connection Size
1 1/4 in
Nominal Valve Size
1 1/4 in
Overall Length
4.04 in

Details

Item
Electrically Actuated Three-Way Ball Valve
Outlet Connection Type - Side 2
NPT
Body Material
Brass
Actuator Operation
90 Degrees
Actuator Enclosure Material
Technopolymer
Outlet Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
19.72
IP Rating
IP67
For Media
Water
Actuator Ambient Temperature - Minimum
-4 Degrees F
Seal Material
EPDM, FKM
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Features
Manual Override
Flow Pattern
L Flow
Maximum Operating Pressure Differential
400 psi
Inlet Connection Type
NPT
Valve Ways
3-Way
Voltage
24V AC/DC
Stem Type
Blowout Resistant
NEMA Enclosure Rating
4X
Special Features
Actuator Compatible
Ball Material
Brass
Actuator Duty Cycle
75 %
Ball Port Style
Standard Port
Actuator Ambient Temperature - Maximum
131 Degrees F
Maximum Pressure - Operating
400 psi
Maximum Current
0.4 A
Fail Safe Position
Fail Last
Valve Construction
Two-Piece
Outlet Connection Gender - Side 1
Female
Stem Material
Brass
Actuator Maximum Torque
266 in-lb
NSF Certifications for Food and Drinking Water
NSF 61
Seat Material
PTFE
Inlet Connection Gender
Female
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Maximum Pressure - Steam
100 psi
Actuator Cycle Time - 90 Degrees
8 sec
Valve Series
RB 365NLF
Outlet Connection Type - Side 1
NPT
Operating Temperature - Maximum
366 Degrees F
Actuator Series
VB
Manufacturer Warranty
1 yr
Operating Temperature - Minimum
-4 Degrees F

Description

Electrically Actuated Three-Way Ball Valve, Valve Construction Two-Piece, Voltage 24V AC/DC, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 100 psi, Maximum Operating Pressure Differential 400 psi, Valve Deactivated State Not Applicable, Fail Safe Position Fail Last, Actuator Operation 90 Degrees , Actuator Cycle Time - 90 Degrees 8 sec, Actuator Features Manual Override, Ball Material Brass, Seal Material EPDM, FKM, Seat Material PTFE, Stem Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.