Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Three-Way Ball Valve

  • Mfr # 8E066LF-002-2

  • Zoro # G216127529


product price: $1,063.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Flow Pattern
L Flow
Maximum Pressure - Operating
400 psi
Stem Material
Brass
Included Mounting
ISO 5211 Actuator Mounting Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E066LF-002-2
Zoro #
G216127529
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
2 in
Inlet Connection Size
2 in

Details

Item
Electrically Actuated Three-Way Ball Valve
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Flow Pattern
L Flow
Maximum Pressure - Operating
400 psi
Stem Material
Brass
Included Mounting
ISO 5211 Actuator Mounting Pad
Special Features
Actuator Compatible
Voltage
24V AC/DC
Inlet Connection Type
NPT
Seal Material
EPDM, FKM
Actuator Maximum Torque
266 in-lb
Maximum Operating Pressure Differential
400 psi
Valve Ways
3-Way
Maximum Pressure - Steam
100 psi
Actuator Features
Manual Override
Manufacturer Warranty
1 yr
Outlet Connection Type - Side 2
NPT
Operating Temperature - Maximum
366 Degrees F
Stem Type
Blowout Resistant
Actuator Enclosure Material
Technopolymer
Outlet Connection Gender - Side 1
Female
Ball Port Style
Standard Port
Inlet Connection Gender
Female
Fail Safe Position
Fail Last
Actuator Operation
90 Degrees
Ball Material
Brass
NEMA Enclosure Rating
4X
IP Rating
IP67
For Media
Water
Seat Material
PTFE
NSF Certifications for Food and Drinking Water
NSF 61
Actuator Ambient Temperature - Minimum
-4 Degrees F
Valve Construction
Two-Piece
Actuator Series
VB
Valve Series
RB 365NLF
Outlet Connection Type - Side 1
NPT
Body Material
Brass
Outlet Connection Gender - Side 2
Female
Actuator Cycle Time - 90 Degrees
9 sec
Operating Temperature - Minimum
-4 Degrees F
Actuator Ambient Temperature - Maximum
131 Degrees F

Description

Electrically Actuated Three-Way Ball Valve, Valve Construction Two-Piece, Voltage 24V AC/DC, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 100 psi, Maximum Operating Pressure Differential 400 psi, Valve Deactivated State Not Applicable, Fail Safe Position Fail Last, Actuator Operation 90 Degrees , Actuator Cycle Time - 90 Degrees 9 sec, Actuator Features Manual Override, Ball Material Brass, Seal Material EPDM, FKM, Seat Material PTFE, Stem Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.