Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Three-Way Ball Valve

  • Mfr # 8E066LF-003-3/8

  • Zoro # G916127737


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Maximum Pressure - Operating
400 psi
NSF Certifications for Food and Drinking Water
NSF 61
Actuator Maximum Torque
133 in-lb
Valve Ways
3-Way
Maximum Pressure - Steam
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E066LF-003-3/8
Zoro #
G916127737
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
3/8 in
Inlet Connection Size
3/8 in
Overall Length
2.44 in

Details

Item
Electrically Actuated Three-Way Ball Valve
Maximum Pressure - Operating
400 psi
NSF Certifications for Food and Drinking Water
NSF 61
Actuator Maximum Torque
133 in-lb
Valve Ways
3-Way
Maximum Pressure - Steam
100 psi
Actuator Features
Manual Override
Actuator Cycle Time - 90 Degrees
10 sec
IP Rating
IP65
Seal Material
EPDM, FKM
Outlet Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
4.08
Actuator Ambient Temperature - Maximum
131 Degrees F
Fail Safe Position
Fail Last
Body Material
Brass
Maximum Operating Pressure Differential
400 psi
Outlet Connection Type - Side 2
NPT
For Media
Water
Maximum Current
0.3 A
Special Features
Actuator Compatible
Ball Material
Brass
Valve Construction
Two-Piece
Inlet Connection Type
NPT
Operating Temperature - Minimum
-4 Degrees F
Outlet Connection Type - Side 1
NPT
Manufacturer Warranty
1 yr
Outlet Connection Gender - Side 2
Female
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Duty Cycle
75 %
Actuator Ambient Temperature - Minimum
-4 Degrees F
Stem Type
Blowout Resistant
Seat Material
PTFE
Stem Material
Brass
Actuator Enclosure Material
Technopolymer
Flow Pattern
L Flow
NEMA Enclosure Rating
4
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Valve Series
RB 365NLF
Ball Port Style
Standard Port
Actuator Operation
90 Degrees
Voltage
100 to 240V AC
Inlet Connection Gender
Female
Actuator Series
VB
Operating Temperature - Maximum
366 Degrees F

Description

Electrically Actuated Three-Way Ball Valve, Valve Construction Two-Piece, Voltage 100 to 240V AC, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 100 psi, Maximum Operating Pressure Differential 400 psi, Valve Deactivated State Not Applicable, Fail Safe Position Fail Last, Actuator Operation 90 Degrees , Actuator Cycle Time - 90 Degrees 10 sec, Actuator Features Manual Override, Ball Material Brass, Seal Material EPDM, FKM, Seat Material PTFE, Stem Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.