Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Three-Way Ball Valve

  • Mfr # 8E865LF-003-3/4

  • Zoro # G816246002


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Flow Pattern
T Flow
Overall Length
2.95 in
Outlet Connection Gender - Side 2
Female
Inlet Connection Size
3/4 in
Inlet Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E865LF-003-3/4
Zoro #
G816246002
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2.95 in
Inlet Connection Size
3/4 in
Nominal Valve Size
3/4 in

Details

Flow Pattern
T Flow
Item
Electrically Actuated Three-Way Ball Valve
Outlet Connection Gender - Side 2
Female
Inlet Connection Gender
Female
Actuator Operation
90 Degrees
Maximum Current
0.41 A
Actuator Maximum Torque
89 in-lb
Outlet Connection Type - Side 2
NPT
Maximum Operating Pressure Differential
400 psi
Seat Material
PTFE
Actuator Enclosure Material
Technopolymer
Outlet Connection Gender - Side 1
Female
Body Material
Brass
NEMA Enclosure Rating
4
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Operating Temperature - Minimum
-4 Degrees F
Maximum Pressure - Operating
400 psi
Manufacturer Warranty
1 yr
Outlet Connection Type - Side 1
NPT
Actuator Ambient Temperature - Maximum
131 Degrees F
Valve Series
RB 355NLF
Operating Temperature - Maximum
366 Degrees F
Actuator Series
VB
Actuator Ambient Temperature - Minimum
23 Degrees F
Valve Construction
Two-Piece
Coefficient of Volume (Cv)
7
Fail Safe Position
Fail Last
Maximum Pressure - Steam
100 psi
Inlet Connection Type
NPT
Actuator Features
Manual Override
Ball Port Style
Standard Port
Seal Material
EPDM, FKM
Actuator Duty Cycle
75 %
Special Features
Actuator Compatible
Valve Ways
3-Way
IP Rating
IP65
Voltage
100 to 240V AC
Actuator Cycle Time - 90 Degrees
8 sec
Stem Material
Brass
Ball Material
Brass
NSF Certifications for Food and Drinking Water
NSF 61
Stem Type
Blowout Resistant
For Media
Water
Included Mounting
ISO 5211 Actuator Mounting Pad

Description

Electrically Actuated Three-Way Ball Valve, Valve Construction Two-Piece, Voltage 100 to 240V AC, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 100 psi, Maximum Operating Pressure Differential 400 psi, Valve Deactivated State Not Applicable, Fail Safe Position Fail Last, Actuator Operation 90 Degrees , Actuator Cycle Time - 90 Degrees 8 sec, Actuator Features Manual Override, Ball Material Brass, Seal Material EPDM, FKM, Seat Material PTFE, Stem Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.