Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P724103-2-C2

  • Zoro # G016116518


product price: $962.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Warranty
1 yr
Vented Ball Valve
Vented
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Seat Material
PTFE
Operating Temperature - Minimum
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P724103-2-C2
Zoro #
G016116518
UPC #
-
Country of Origin
Italy

Dimensions

Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Overall Length
3.23 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Manufacturer Warranty
1 yr
Vented Ball Valve
Vented
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Seat Material
PTFE
Operating Temperature - Minimum
-4 Degrees F
Stem Material
Stainless Steel
Ball Port Style
Full Port
Included Pilot Solenoid
24V DC Pilot Solenoid
Average Surface Roughness (Ra)
Less Than 1.0 micron
Connection Gender - Side 2
Female
Actuator Series
SR
Connection Gender - Side 1
Female
Connection Type - Side 2
Flange
Actuator Air Pressure - Maximum
116 psi
Maximum Pressure - Operating
285 psi
ANSI Flange Class
Class 150
Special Features
Actuator Compatible
Connection Type - Side 1
Flange
Standards
ANSI
3-A Standard Compliance
Not Rated
Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Body Style
Straight
For Media
Combustible Gases, Natural Gas, Steam, Water
Coefficient of Volume (Cv)
348.6
Ball Material
Carbon Steel
Operating Temperature - Maximum
366 Degrees F
Valve Ways
2-Way
Fail Safe Position
Fail Closed
Actuator Air Port Connection
2 in FNPT
Valve Series
724101
NEMA Enclosure Rating
4, 4X
Actuator Operation
Air to Spring
Maximum Pressure - Steam
150 psi
Valve Construction
One-Piece
Maximum Operating Pressure Differential
285 psi
IP Rating
IP65
Body Material
Carbon Steel
Actuator Air Pressure - Minimum
80 psi
Seal Material
FKM

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 2 in, Actuator Operation Air to Spring, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.