Zoro Homepage

Pneumatically Actuated Butterfly Valve

  • Mfr # DA530S-12-C2

  • Zoro # G412478074


product price: $2,432.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Connection Type
Wafer
Body Material
Ductile Iron
Seal Material
EPDM
Liner Material
FKM
Standards
MSS SP-67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA530S-12-C2
Zoro #
G412478074
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
12 in

Details

Item
Pneumatically Actuated Butterfly Valve
Connection Type
Wafer
Body Material
Ductile Iron
Seal Material
EPDM
Liner Material
FKM
Standards
MSS SP-67
Disc Material
Stainless Steel
Actuator Air Pressure - Maximum
116 psi
Maximum Pressure - Operating
250 psi
Actuator Features
0 to 90 Degrees Rotation Adjustment
For Media
Air, Water
3-A Standard Compliance
Not Rated
Disc Alignment
Concentric
Operating Temperature - Maximum
440 Degrees F
Actuator Enclosure Material
Aluminum
ANSI Flange Class
Class 150
Vacuum Service Rating
Not Rated
Included Pilot Solenoid
24V DC Pilot Solenoid
Fail Safe Position
Fail Closed
Actuator Operation
Air to Air
Maximum Pressure - Steam
15 psi
Operating Temperature - Minimum
-15 Degrees F
Valve Deactivated State
Normally Closed (NC)
Actuator Ambient Temperature - Maximum
302 Degrees F
Actuator Output Shaft Material
416 Stainless Steel
Actuator Air Pressure - Minimum
80 psi
Actuator Ambient Temperature - Minimum
-4 Degrees F
Valve Series
DA530S

Description

Pneumatically Actuated Butterfly Valve, Body Material Ductile Iron, Standards MSS SP-67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.