Zoro Homepage

Pneumatically Actuated Butterfly Valve

  • Mfr # DA540S-4-C2

  • Zoro # G212478038


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Wafer
Body Material
Ductile Iron
Disc Material
Stainless Steel
Standards
MSS SP-67
Liner Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA540S-4-C2
Zoro #
G212478038
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
4 in

Details

Item
Pneumatically Actuated Butterfly Valve
Connection Type
Wafer
Body Material
Ductile Iron
Disc Material
Stainless Steel
Standards
MSS SP-67
Liner Material
Buna-N
Seal Material
EPDM
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Features
0 to 90 Degrees Rotation Adjustment
3-A Standard Compliance
Not Rated
Actuator Air Pressure - Minimum
80 psi
Actuator Operation
Air to Air
Vacuum Service Rating
Not Rated
Valve Deactivated State
Normally Closed (NC)
Included Pilot Solenoid
24V DC Pilot Solenoid
Disc Alignment
Concentric
Actuator Ambient Temperature - Maximum
302 Degrees F
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Steam
15 psi
Actuator Air Pressure - Maximum
116 psi
Fail Safe Position
Fail Closed
Actuator Output Shaft Material
416 Stainless Steel
For Media
Air, Water
Actuator Enclosure Material
Aluminum
ANSI Flange Class
Class 150
Operating Temperature - Minimum
0 Degrees F
Maximum Pressure - Operating
250 psi
Valve Series
DA540S

Description

Pneumatically Actuated Butterfly Valve, Body Material Ductile Iron, Standards MSS SP-67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.