Zoro Homepage

Pneumatically Actuated Butterfly Valve

  • Mfr # DA9100-3-C1

  • Zoro # G612478195


product price: $940.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Connection Type
Wafer
Standards
ISO 5211
Disc Material
Stainless Steel
Seal Material
FKM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA9100-3-C1
Zoro #
G612478195
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
3 in

Details

Item
Pneumatically Actuated Butterfly Valve
Body Material
Stainless Steel
Connection Type
Wafer
Standards
ISO 5211
Disc Material
Stainless Steel
Seal Material
FKM
Liner Material
PTFE
Stem Material
17-4PH Stainless Steel
Operating Temperature - Maximum
475 Degrees F
Valve Deactivated State
Normally Closed (NC)
Maximum Pressure - Operating
275 psi
ANSI Flange Class
Class 150
Fail Safe Position
Fail Closed
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
150 psi
Actuator Ambient Temperature - Maximum
302 Degrees F
Disc Alignment
Double-Offset
Actuator Features
0 to 90 Degrees Rotation Adjustment
Operating Temperature - Minimum
-20 Degrees F
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Air Pressure - Maximum
116 psi
Actuator Enclosure Material
Aluminum
Actuator Air Pressure - Minimum
80 psi
3-A Standard Compliance
Not Rated
Included Pilot Solenoid
110V AC Pilot Solenoid
For Media
Gas, Oil, Steam, Water
Actuator Operation
Air to Air
Valve Series
DA9100

Description

Pneumatically Actuated Butterfly Valve, Body Material Stainless Steel, Standards ISO 5211

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.