Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Butterfly Valve

  • Mfr # DA9101-12-C1

  • Zoro # G212478229


product price: $5,064.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Connection Type
Lug
Body Material
Stainless Steel
Liner Material
PTFE
Seal Material
FKM
Standards
ISO 5211
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA9101-12-C1
Zoro #
G212478229
UPC #
-
Country of Origin
Multiple

Dimensions

Lug Diameter
12 in
Nominal Valve Size
12 in

Details

Item
Pneumatically Actuated Butterfly Valve
Connection Type
Lug
Body Material
Stainless Steel
Liner Material
PTFE
Seal Material
FKM
Standards
ISO 5211
Disc Material
Stainless Steel
Stem Material
17-4PH Stainless Steel
Actuator Enclosure Material
Aluminum
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
275 psi
Actuator Operation
Air to Air
Included Pilot Solenoid
110V AC Pilot Solenoid
3-A Standard Compliance
Not Rated
ANSI Flange Class
Class 150
Actuator Features
0 to 90 Degrees Rotation Adjustment
Actuator Ambient Temperature - Maximum
302 Degrees F
Number of Flange Bolt Holes
12
Maximum Pressure - Steam
150 psi
Actuator Air Pressure - Maximum
116 psi
Vacuum Service Rating
Not Rated
Actuator Air Pressure - Minimum
80 psi
Disc Alignment
Double-Offset
Fail Safe Position
Fail Closed
For Media
Gas, Water, Oil, Steam
Operating Temperature - Maximum
475 Degrees F
Valve Deactivated State
Normally Closed (NC)
Actuator Ambient Temperature - Minimum
-4 Degrees F
Valve Series
DA9101

Description

Pneumatically Actuated Butterfly Valve, Body Material Stainless Steel, Standards ISO 5211

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.