Pneumatically Actuated Butterfly Valve
Mfr # DA9101-2-1/2-C1
Zoro # G012478207
product price: $1,041.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Lug
Body Material
Stainless Steel
Liner Material
PTFE
Seal Material
FKM
Stem Material
17-4PH Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DA9101-2-1/2-C1
Zoro #
G012478207
UPC #
-
Country of Origin
Multiple
Dimensions
Lug Diameter
2 1/2 in
Nominal Valve Size
2 1/2 in
Description
Pneumatically Actuated Butterfly Valve, Body Material Stainless Steel, Standards ISO 5211
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.