Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Butterfly Valve

  • Mfr # SR530S-12-C1

  • Zoro # G512477991


product price: $3,693.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Body Material
Ductile Iron
Connection Type
Wafer
Disc Material
Stainless Steel
Liner Material
FKM
Seal Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR530S-12-C1
Zoro #
G512477991
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
12 in

Details

Item
Pneumatically Actuated Butterfly Valve
Body Material
Ductile Iron
Connection Type
Wafer
Disc Material
Stainless Steel
Liner Material
FKM
Seal Material
EPDM
Standards
MSS SP-67
Valve Deactivated State
Normally Closed (NC)
Actuator Ambient Temperature - Minimum
-4 Degrees F
Operating Temperature - Minimum
-15 Degrees F
Actuator Output Shaft Material
416 Stainless Steel
Actuator Air Pressure - Minimum
80 psi
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Disc Alignment
Concentric
Actuator Enclosure Material
Aluminum
Fail Safe Position
Fail Closed
Operating Temperature - Maximum
440 Degrees F
ANSI Flange Class
Class 150
Maximum Pressure - Steam
15 psi
Actuator Features
0 to 90 Degrees Rotation Adjustment
Actuator Ambient Temperature - Maximum
302 Degrees F
For Media
Air, Water
Actuator Operation
Air to Spring
Included Pilot Solenoid
110V AC Pilot Solenoid
Maximum Pressure - Operating
250 psi
Actuator Air Pressure - Maximum
116 psi
Valve Series
SR530S

Description

Pneumatically Actuated Butterfly Valve, Body Material Ductile Iron, Standards MSS SP-67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.