Zoro Homepage

Pneumatically Actuated Butterfly Valve

  • Mfr # SR8100-12-C1

  • Zoro # G512477908


product price: $6,425.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Connection Type
Wafer
Body Material
Carbon Steel
Standards
ISO 5211
Disc Material
Stainless Steel
Liner Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR8100-12-C1
Zoro #
G512477908
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
12 in

Details

Item
Pneumatically Actuated Butterfly Valve
Connection Type
Wafer
Body Material
Carbon Steel
Standards
ISO 5211
Disc Material
Stainless Steel
Liner Material
PTFE
Seal Material
FKM
Stem Material
17-4PH Stainless Steel
Valve Deactivated State
Normally Closed (NC)
Actuator Operation
Air to Spring
Vacuum Service Rating
Not Rated
Actuator Air Pressure - Maximum
116 psi
Maximum Pressure - Operating
285 psi
ANSI Flange Class
Class 150
Operating Temperature - Minimum
-20 Degrees F
Actuator Features
0 to 90 Degrees Rotation Adjustment
3-A Standard Compliance
Not Rated
Actuator Ambient Temperature - Minimum
-4 Degrees F
Disc Alignment
Double-Offset
Actuator Air Pressure - Minimum
80 psi
Operating Temperature - Maximum
475 Degrees F
For Media
Gas, Oil, Water
Maximum Pressure - Steam
150 psi
Actuator Enclosure Material
Aluminum
Fail Safe Position
Fail Closed
Actuator Ambient Temperature - Maximum
302 Degrees F
Included Pilot Solenoid
110V AC Pilot Solenoid
Valve Series
SR8100

Description

Pneumatically Actuated Butterfly Valve, Body Material Carbon Steel, Standards ISO 5211

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.