Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Butterfly Valve

  • Mfr # SR9100-12-C1

  • Zoro # G812478230


product price: $7,241.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Connection Type
Wafer
Body Material
Stainless Steel
Liner Material
PTFE
Standards
ISO 5211
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR9100-12-C1
Zoro #
G812478230
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
12 in

Details

Item
Pneumatically Actuated Butterfly Valve
Connection Type
Wafer
Body Material
Stainless Steel
Liner Material
PTFE
Standards
ISO 5211
Disc Material
Stainless Steel
Stem Material
17-4PH Stainless Steel
Seal Material
FKM
Valve Deactivated State
Normally Closed (NC)
Actuator Features
0 to 90 Degrees Rotation Adjustment
Actuator Enclosure Material
Aluminum
Actuator Ambient Temperature - Maximum
302 Degrees F
Operating Temperature - Maximum
475 Degrees F
Actuator Operation
Air to Spring
Actuator Air Pressure - Maximum
116 psi
Maximum Pressure - Operating
275 psi
Actuator Air Pressure - Minimum
80 psi
Actuator Ambient Temperature - Minimum
-4 Degrees F
ANSI Flange Class
Class 150
Operating Temperature - Minimum
-20 Degrees F
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Disc Alignment
Double-Offset
Maximum Pressure - Steam
150 psi
For Media
Gas, Oil, Steam, Water
Included Pilot Solenoid
110V AC Pilot Solenoid
Fail Safe Position
Fail Closed
Valve Series
SR9100

Description

Pneumatically Actuated Butterfly Valve, Body Material Stainless Steel, Standards ISO 5211

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.