Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Butterfly Valve

  • Mfr # SR9100-12-C2

  • Zoro # G612478010


product price: $7,241.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Body Material
Stainless Steel
Connection Type
Wafer
Standards
ISO 5211
Seal Material
FKM
Liner Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR9100-12-C2
Zoro #
G612478010
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
12 in

Details

Item
Pneumatically Actuated Butterfly Valve
Body Material
Stainless Steel
Connection Type
Wafer
Standards
ISO 5211
Seal Material
FKM
Liner Material
PTFE
Stem Material
17-4PH Stainless Steel
Disc Material
Stainless Steel
Vacuum Service Rating
Not Rated
Included Pilot Solenoid
24V DC Pilot Solenoid
Actuator Features
0 to 90 Degrees Rotation Adjustment
ANSI Flange Class
Class 150
3-A Standard Compliance
Not Rated
Actuator Operation
Air to Spring
Operating Temperature - Minimum
-20 Degrees F
Actuator Air Pressure - Minimum
80 psi
Maximum Pressure - Operating
275 psi
Operating Temperature - Maximum
475 Degrees F
Actuator Ambient Temperature - Maximum
302 Degrees F
Disc Alignment
Double-Offset
Actuator Ambient Temperature - Minimum
-4 Degrees F
For Media
Gas, Oil, Steam, Water
Valve Deactivated State
Normally Closed (NC)
Fail Safe Position
Fail Closed
Actuator Air Pressure - Maximum
116 psi
Maximum Pressure - Steam
150 psi
Actuator Enclosure Material
Aluminum
Valve Series
SR9100

Description

Pneumatically Actuated Butterfly Valve, Body Material Stainless Steel, Standards ISO 5211

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.