Zoro Homepage

Pneumatically Actuated Butterfly Valve

  • Mfr # SR9101-10-C1

  • Zoro # G312478198


product price: $5,067.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Connection Type
Lug
Body Material
Stainless Steel
Stem Material
17-4PH Stainless Steel
Seal Material
FKM
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR9101-10-C1
Zoro #
G312478198
UPC #
-
Country of Origin
Multiple

Dimensions

Lug Diameter
10 in
Nominal Valve Size
10 in

Details

Item
Pneumatically Actuated Butterfly Valve
Connection Type
Lug
Body Material
Stainless Steel
Stem Material
17-4PH Stainless Steel
Seal Material
FKM
Disc Material
Stainless Steel
Standards
ISO 5211
Liner Material
PTFE
Fail Safe Position
Fail Closed
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Enclosure Material
Aluminum
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
275 psi
Number of Flange Bolt Holes
12
For Media
Gas, Water, Oil, Steam
Maximum Pressure - Steam
150 psi
Actuator Air Pressure - Minimum
80 psi
Actuator Features
0 to 90 Degrees Rotation Adjustment
3-A Standard Compliance
Not Rated
Valve Deactivated State
Normally Closed (NC)
Included Pilot Solenoid
110V AC Pilot Solenoid
Actuator Air Pressure - Maximum
116 psi
Operating Temperature - Maximum
475 Degrees F
Actuator Ambient Temperature - Maximum
302 Degrees F
Disc Alignment
Double-Offset
ANSI Flange Class
Class 150
Vacuum Service Rating
Not Rated
Actuator Operation
Air to Spring
Valve Series
SR9101

Description

Pneumatically Actuated Butterfly Valve, Body Material Stainless Steel, Standards ISO 5211

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.