Paver Sealer
- Mfr # 129700
- Zoro # G624782273
product price:Â
$
174.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Masonry Sealer
Series
Tenon
Resistance Properties
Chemical-Resistant, Salt-Resistant, Water-Resistant
Container Type
Pail
Flash Point
Greater than 140 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 129700
- Zoro #
- G624782273
- UPC #
- 037826129707
- Country of Origin
- United States
- Item
- Paver Sealer
- Product Type
- Masonry Sealer
- Series
- Tenon
- Resistance Properties
- Chemical-Resistant, Salt-Resistant, Water-Resistant
- Container Type
- Pail
- Flash Point
- Greater than 140 Degrees F
- Environment
- Indoor/Outdoor
- Coverage
- 200 sq ft, 500 sq ft
- Minimum Application Temperature
- 40 Degrees F
- For Surface Material
- Brick
- Maximum Application Temperature
- 100 Degrees F
- Full Cure Time
- 2 hr
- Color
- White
- Finish
- Gloss
- Features
- Non-Yellowing, Non-Staining, Ready To Use, Breathable, Deep-Penetrating Protection
- Application
- Seals and Protects Pavers and Vertical Surfaces
- For Use On Surface Material
- Brick, Concrete, Stone
- Base Material
- Water
- VOC Content Weight
- Less than 350 g/L
- Dry Time
- 1 hr
- Application Method
- Sprayer, Brush, Roller
Dimensions
- Container Size
- 5 gal
Description
Paver Sealer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.